Cole-Parmer Disposable Plastic Cuvettes, UV/Visible, 2.4 to 4.5 mL, 10 mm Path; 500/PK

Representative image only.

Cole-Parmer Disposable Plastic Cuvettes, UV/Visible, 2.4 to 4.5 mL, 10 mm Path; 500/PK

Cole-Parmer | Item: 8307036

No more washing

Call For Price

Call For Price
Product Description

Key Features

  • Eliminate cross-contamination
  • Ideal for use with Jenway and Cole-Parmer Spectrophotometers
  • Use in both UV and visible region
  • 2.4 to 4.5 mL capacity
  • Pack of 500
  • 1 year warranty

More About this Item

Single-use polystyrene cuvettes provide fast spectroscopic analysis and offer a less expensive alternative to glass and quartz cuvettes. The cuvettes are available in a wide capacity range from 70 µL to 4.5 mL and have a pathlength of 10 mm. They are suitable for analyzing the visible region and UV region except for cuvette 83070-30 which is for visible range only.


Visible wavelength % transmission: maximum from 400 to 750 nm
UV wavelength % transmission: maximum from 200 to 400 nm

Please Note: The Jenway disposable plastic cuvettes have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

1 Year Warranty
Specifications
  • Min Capacity (mL)2.4
  • Max Capacity (mL)4.5
  • MaterialPlastic
  • Pathlength (mm)10
  • DescriptionUV/Visible Region Disposable Plastic Cuvettes, 2.4 to 4.5 mL, 10 mm Path; 500/PK
  • Warranty1 year
Reviews
Q&A