Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon w/ Na- & Ca-OH, 99% gas, 10/pk

Representative image only.

Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon w/ Na- & Ca-OH, 99% gas, 10/pk

Cole-Parmer | Item: 0290866

Choose opaque KYNAR® PVDF for the best chemical compatibility or transparent nylon for lower cost

₹95,800.00INR / Pkg of 10

₹95,800.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon w/ Na- & Ca-OH, 99% gas, 10/pk
Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon w/ Na- & Ca-OH, 99% gas, 10/pk
0290866

₹95,800.00INR / Pkg of 10
+ =
Total Price 117300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
  • 1 year warranty

More About this Item

Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01 µm particles.

1 Year Warranty
Specifications
  • Membrane MaterialBorosilicate glass
  • Housing MaterialNylon
  • Ports1/4" OD
  • Gas Efficiency (%)99
  • Air Flow Rateat 2 psi drop at 2psi: 0.5 scfm; 60psi: 2.6 scfm; 100 psi: 4.0 scfm
  • Max Operating Temperature (° C)82
  • Max Operating Temperature (° F)180
  • Max Pressure (PSI)125
  • Max Pressure8.6
  • DescriptionDisposable In-Line Gas/Liquid Filters; Nylon w/ Na- & Ca-OH, 99% gas, 10/pk
  • Warranty1 year
Reviews
Q&A