Cole-Parmer Disposable 2-Way, 3-Port Stopcock, PC, Female x Female x Male Slip; 10/Pk

Representative image only.

Cole-Parmer Disposable 2-Way, 3-Port Stopcock, PC, Female x Female x Male Slip; 10/Pk

Cole-Parmer | Item: 4852333

Restrict your flow to only two directions with the 2-way, 3-port stopcocks

₹1,600.00INR / Pkg of 10

₹1,600.00INR / Pkg of 10
Product Description

Key Features

  • Consistent inside diameter minimizes turbulence and bubble entrapment
  • Handle points to "off" port
  • Use with both liquids and gases
  • DEHP free
  • Polycarbonate (PC) housing and polyethylene rotor
  • Female Luer x Female Luer x Male Slip Luer
  • Pack of 10

More About this Item

Stopcocks provide an easy on/off control of your fluid. Two-way, three-port stopcocks feature two female Luer fittings and a male Luer fitting with or without a lock. Luer fittings on stopcocks ensure a quick, leak-free connection. Simply turn the handle to a port you want closed; the other two ports remain open. The handle can only be turned to the "off" position at the male Luer port or female side Luer port. Stopcocks are made of polyethylene rotor and transparent polycarbonate body, making it easy to see the flow.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Number Of Ports3
  • Max Operating Pressure (PSI)15
  • Fitting Length (in)1 3/4
  • Fitting Width (in)13/16
  • Fitting Length (mm)44.5
  • Fitting Width (mm)20.3
Reviews
Q&A