Cole-Parmer Digital Hot Plate, 12" x 20", metal plate, 230 VAC

Representative image only.

Cole-Parmer Digital Hot Plate, 12" x 20", metal plate, 230 VAC

Cole-Parmer | Item: 0480569

Get more accurate heat control

₹112,000.00INR / Each

₹112,000.00INR / Each
Product Description

Includes

polycarbonate lid and power cord.

Key Features

  • Digital setting and control of plate temperature
  • Be safe—flashing light warns when top plate is hot, even if the power is off
  • Push buttons and dial setting for fast temperature changes and simple control
  • 3 year warranty

More About this Item

The coated aluminum top plate offers excellent heat transmission and has been combined with a state-of-the-art digital temperature control for rapid heating across the entire plate. The angled housing provides stability while deflecting spills away from the controls. The "Hot" warning light will flash whenever the plate temperature is above 50°C. An independent safety circuit protects against overheating and internal electronic components are protected against corrosion. Units accommodate multiple vessels, one large container, or even microscope slides.

3 Year Warranty
Specifications
  • DescriptionDigital Hot Plate, 12" x 20", metal plate, 230 VAC
  • Warranty3 year
Reviews
Q&A