Cole-Parmer Deluxe BenchBooster benchtop workstation

Representative image only.

Cole-Parmer Deluxe BenchBooster benchtop workstation

Cole-Parmer | Item: 6352910

₹133,000.00INR / Each

₹133,000.00INR / Each
Product Description

Key Features

  • Versatile and adaptable for a variety of applications
  • Keeps notebook or clipboard in top slot near utensils and supplies
  • 1 year warranty

More About this Item

Your high-traffic areas will look neat and organized. Features a built-in Kimwipes® dispenser and six open utensil compartments along the top row; 18 compartments total. Rigid PVC is durable, easy to clean, and resists scratches and chemicals. Lightweight and easy to move, this organizer can also be mounted on a wall (hardware not included) to free even more benchtop area.

1 Year Warranty
Specifications
  • Number Of Compartments18
  • ColorWhite
  • Exterior Width (in)24
  • Exterior Height (in)12
  • Exterior Depth (in)7
  • Exterior Width (cm)60.96
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)17.78
  • DescriptionDeluxe BenchBooster benchtop workstation
  • Warranty1 year
Reviews
Q&A