Cole-Parmer DC-400 Automatic Desiccator Cabinet with N2 Purge Port, One Shelf; 50 L

Representative image only.

Cole-Parmer DC-400 Automatic Desiccator Cabinet with N2 Purge Port, One Shelf; 50 L

Cole-Parmer | Item: 7890286

Gas purge port for applications requiring a dry inert gas

₹292,000.00INR / Each

₹292,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer DC-400 Automatic Desiccator Cabinet with N2 Purge Port, One Shelf; 50 L
Cole-Parmer DC-400 Automatic Desiccator Cabinet with N2 Purge Port, One Shelf; 50 L
7890286

₹292,000.00INR / Each
+ =
Total Price 1552000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One SS shelf and a key.

Key Features

  • Built-in digital hygrometer allows easy monitoring of RH
  • View your samples through acrylic viewing panels
  • 1.76 cu ft (50 L) capacity
  • 3 year warranty

More About this Item

Keep the moisture level very low using a desiccator with a gas purge port. Gas purge port allows for the flow of dry inert gas to further reduce the humidity in the cabinet—ideal for moisture-proof and anti-oxidation storage applications.

3 Humidity settings available: L (20-30%RH), M (30-40%RH), H(40-50%RH). Included hydrometer reads from 10-90%.

The electronic dehumidification system includes a permanent desiccant and a hygrometer to keep the relative humidity level at a constant level. The desiccant automatically recycles by discharging absorbed moisture through an external shutter. Once it is recycled, desiccant is ready to absorb moisture again.

Aluminum frame and stainless steel (SS) shelf offer excellent durability. SS shelf has holes to ensure uniform humidity throughout chamber. A lock and key let you securely lock the cabinet to prevent unauthorized access.

The fuse used for acrylic automatic cabinet will stop operation if the temperature inside the cabinet exceeds 172°C.

3 Year Warranty
Specifications
  • Chamber Volume (cu ft)1.76
  • Chamber Volume (Liters)50
  • Interior Width (in)13
  • Interior Height (in)13.2
  • Interior Depth (in)13
  • Interior Width (cm)33
  • Interior Height (cm)33.5
  • Interior Depth (cm)33
  • Exterior Width (in)15.7
  • Exterior Height (InchShort)17
  • Exterior Depth (in)17
  • Exterior Width (cm)40
  • Exterior Height (cm)43.3
  • Exterior Depth (cm)43.3
  • MaterialAluminum frame, acrylic panels, and SS shelf
  • ColorClear
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionAutomatic Desiccator Cabinet with N2 Purge Port, One Shelf; 50 L
  • Warranty2 Years
Reviews
Q&A