Cole-Parmer D44-100 Aluminum General Purpose Weighing Dishes, 70 mL, 1200/Cs

Representative image only.

Cole-Parmer D44-100 Aluminum General Purpose Weighing Dishes, 70 mL, 1200/Cs

Cole-Parmer | Item: 0101863

Ideal for sampling

₹46,200.00INR / Case of 1200

₹46,200.00INR / Case of 1200

Buy It Together

Current Item

Cole-Parmer D44-100 Aluminum General Purpose Weighing Dishes, 70 mL, 1200/Cs
Cole-Parmer D44-100 Aluminum General Purpose Weighing Dishes, 70 mL, 1200/Cs
0101863

₹46,200.00INR / Case of 1200
+ =
Total Price 64500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable
  • Stackable

More About this Item

Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use. All pans are contaminate and oil-free. Dishes are stackable and made from light-gauge aluminum.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)70
  • MaterialAluminum
  • Height (in)11/16
  • Diameter (in)2 1/2
  • DescriptionAluminum General Purpose Weighing Dishes, 70 mL, 1200/Cs
Reviews
Q&A