Cole-Parmer Cube test tube rack, PP, 1/ea

Representative image only.

Cole-Parmer Cube test tube rack, PP, 1/ea

Cole-Parmer | Item: 0673937

One rack, virtually limitless versatility

₹6,400.00INR / Each

₹6,400.00INR / Each
Product Description

Key Features

  • Rotate to accommodate different size tubes
  • Autoclavable
  • 1 year warranty

More About this Item

Polypropylene cube rack features a total of 88 spaces on its four sides. All four sides can be used interchagealby for 12-mm through 25-mm diameter tubes.

1 Year Warranty
Specifications
  • Min Tube Size (mL)15
  • Length (in)8
  • Width (in)4
  • Height (in)4 1/2
  • Length (mm)203
  • Width (mm)102
  • MaterialPolypropylene(PP)
  • DescriptionCube test tube rack, PP, 1/ea
  • Warranty1 year
Reviews
Q&A