Cole-Parmer CryovialsSelf-Standing 2.0ml NS 810/cs

Representative image only.

Cole-Parmer CryovialsSelf-Standing 2.0ml NS 810/cs

Cole-Parmer | Item: 1597193

Reliable long term storage of your precious samples

₹16,200.00INR / Case of 1

₹16,200.00INR / Case of 1
Product Description

Key Features

  • Temperature range: -196°C to 121°C
  • Available in 4 different volumes: 0.5ml, 1.5ml, 2.0ml, and 5.0ml
  • Tight screw cap closures with silicone gaskets prevents liquid leakage
  • The maximum reservoir capacity is 80% of the total volume
  • Certified DNase-, RNase-free and non-pyogenic
Specifications
  • Volume (mL)2
  • Tube Bottom ShapeSelf-standing
  • SterileNo
  • Description81 vials/box; 10boxes/case; Total: 810 vials
Reviews
Q&A