Cole-Parmer Cryovials 1.5ml S 810/cs

Representative image only.

Cole-Parmer Cryovials 1.5ml S 810/cs

Cole-Parmer | Item: 1597186

Reliable long term storage of your precious samples

₹33,600.00INR / Case of 1

₹33,600.00INR / Case of 1
Product Description

Key Features

  • Temperature range: -196°C to 121°C
  • Available in 4 different volumes: 0.5ml, 1.5ml, 2.0ml, and 5.0ml
  • Tight screw cap closures with silicone gaskets prevents liquid leakage
  • The maximum reservoir capacity is 80% of the total volume
  • Certified DNase-, RNase-free and non-pyogenic
Specifications
  • Volume (mL)1.5
  • Tube Bottom ShapeConical
  • SterileYes
  • Description81 vials/box; 10boxes/case; Total: 810 vials
Reviews
Q&A