Cole-Parmer Cryogenic Storage Dewar, 30L, with 6 x 4 Layer Racks

Representative image only.

Cole-Parmer Cryogenic Storage Dewar, 30L, with 6 x 4 Layer Racks

Cole-Parmer | Item: 4426056

Safely store samples for up to 200 days without liquid nitrogen refill

Buy It Together

Current Item

Cole-Parmer Cryogenic Storage Dewar, 30L, with 6 x 4 Layer Racks
Cole-Parmer Cryogenic Storage Dewar, 30L, with 6 x 4 Layer Racks
4426056

₹116,000.00INR / Each
+ =
Total Price 197600.00 ADD 2 ITEMS TO CART
Product Description

Includes

Storage racks

Key Features

  • Liquid nitrogen dewars available in sizes from 2L to 115L
  • Ultra low evaporation loss enhances cryogen protection
  • Durable aluminum construction
  • Dual handles aid mobility
  • 5 year vacuum warranty
  • 1 year warranty

More About this Item

Facilitating cryogenic management, these storage dewars come with stainless steel racks to accommodate boxes or canisters (depending on model). With high thermal efficiency, each unit provides long term storage in liquid nitrogen for up to 200 days without refill, under normal operating conditions (may vary by model).

The 95L and 115L models feature a lockable lid with temp and fluid level display.

Enhance monitoring and ease of transportation with these Cole-Parmer® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.

1 Year WarrantyConformite Europeenne
Specifications
  • Volume (Liters)30
  • Neck Inside Diameter (ID) (cm)12.5
  • Neck Inside Diameter (ID) (in)4 7/8
  • Static Holding Time (days)71
  • MaterialAluminum
  • Height (in)25.875
  • Evaporation (Liters/day)0.28
  • Warranty1 year
Reviews
Q&A