Cole-Parmer Crucible Tongs, Stainless Steel; 9"

Representative image only.

Cole-Parmer Crucible Tongs, Stainless Steel; 9"

Cole-Parmer | Item: 0644307

Get a grip on your samples

₹2,100.00INR / Each

₹2,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Crucible Tongs, Stainless Steel; 9"
Cole-Parmer Crucible Tongs, Stainless Steel; 9"
0644307

₹2,100.00INR / Each
+
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

₹4,700.00INR / Each
=
Total Price 6800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These crucible tongs have an overall length of 9" and feature a riveted joint and serrated tips.



1 Year Warranty
Specifications
  • Overall Length (in)9
  • Overall Length (cm)22.86
  • MaterialStainless Steel
  • SterileNo
  • DescriptionCrucible Tongs, Stainless Steel, (Overall length: 9")
  • Warranty1 year
Reviews
Q&A