Cole-Parmer Crucible, PTFE Fluoropolymer, 75 mL

Representative image only.

Cole-Parmer Crucible, PTFE Fluoropolymer, 75 mL

Cole-Parmer | Item: 1780606

₹8,600.00INR / Each

₹8,600.00INR / Each
Product Description

More About this Item

Chemically inert PTFE crucibles have machine-finished surfaces that allow easy cleaning and help eliminate contamination. Withstand temperatures to 536°F (280°C). Cover is not included.

Specifications
  • MaterialPTFE
  • Capacity (mL)75
  • Overall Height (mm)56
  • Top Outside Diameter (mm)41
  • AutoclavableYes
  • DescriptionCrucible, PTFE Fluoropolymer, 75 ML
Reviews
Q&A