Cole-Parmer Crucible, PTFE Fluoropolymer, 25 mL

Representative image only.

Cole-Parmer Crucible, PTFE Fluoropolymer, 25 mL

Cole-Parmer | Item: 1780604

₹5,300.00INR / Each

₹5,300.00INR / Each
Product Description

More About this Item

Chemically inert PTFE crucibles have machine-finished surfaces that allow easy cleaning and help eliminate contamination. Withstand temperatures to 536°F (280°C). Cover is not included.

Specifications
  • MaterialPTFE
  • Capacity (mL)25
  • Overall Height (mm)44
  • Top Outside Diameter (mm)26
  • AutoclavableYes
  • DescriptionCrucible, PTFE Fluoropolymer, 25 mL
Reviews
Q&A