Cole-Parmer Crimp Vial, Glass, 20 mL, 20 mm, CTC Compatible; 1000/pk

Representative image only.

Cole-Parmer Crimp Vial, Glass, 20 mL, 20 mm, CTC Compatible; 1000/pk

Cole-Parmer | Item: 9870574

Great for storing samples for analysis

₹56,000.00INR / Pkg of 1000

₹56,000.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Crimp Vial, Glass, 20 mL, 20 mm, CTC Compatible; 1000/pk
Cole-Parmer Crimp Vial, Glass, 20 mL, 20 mm, CTC Compatible; 1000/pk
9870574

₹56,000.00INR / Pkg of 1000
+
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
=
Total Price 124000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable glass
  • 20 mm neck size
  • round bottom

More About this Item

Safely and securely store samples with these crimp neck vials.

Vials are made from 1st hydrolytic class 51 expansion glass.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)20
  • Tube MaterialGlass
  • Tube ColorClear
  • Height (mm)76
  • Outside Diameter (mm)23
  • DescriptionCrimp Vial, Glass, 20 mL, 20 mm, CTC Compatible; 1000/pk
Reviews
Q&A