Cole-Parmer Crimp Vial, Glass, 2 mL, 13 mm; 1000/pk

Representative image only.

Cole-Parmer Crimp Vial, Glass, 2 mL, 13 mm; 1000/pk

Cole-Parmer | Item: 9870573

Great for storing samples for analysis

₹52,900.00INR / Pkg of 1000

₹52,900.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Crimp Vial, Glass, 2 mL, 13 mm; 1000/pk
Cole-Parmer Crimp Vial, Glass, 2 mL, 13 mm; 1000/pk
9870573

₹52,900.00INR / Pkg of 1000
+
Cole-Parmer CRT-13 Manual Crimping Tool, 13 mm Dia
9870687

₹68,000.00INR / Each
=
Total Price 120900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable glass
  • 13 mm neck size
  • Flat bottom

More About this Item

Safely and securely store samples with these crimp neck vials.

Vials are made from 1st hydrolytic class 51 expansion glass.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube ColorClear
  • Height (mm)32
  • Outside Diameter (mm)16
  • DescriptionCrimp Vial, Glass, 2 mL, 13 mm; 1000/pk
Reviews
Q&A