Cole-Parmer Crimp Vial, Glass, 1.1 mL, 11 mm, High Recovery; 1000/pk

Representative image only.

Cole-Parmer Crimp Vial, Glass, 1.1 mL, 11 mm, High Recovery; 1000/pk

Cole-Parmer | Item: 9870567

Easily store samples

₹141,000.00INR / Pkg of 1000

₹141,000.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Crimp Vial, Glass, 1.1 mL, 11 mm, High Recovery; 1000/pk
Cole-Parmer Crimp Vial, Glass, 1.1 mL, 11 mm, High Recovery; 1000/pk
9870567

₹141,000.00INR / Pkg of 1000
+
Cole-Parmer CRT-11 Manual Crimping Tool, 11 mm Dia
9870685

₹68,000.00INR / Each
=
Total Price 209000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 11 mm neck diameter
  • High recovery

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

Specifications
  • Volume (mL)1.1
  • Tube MaterialGlass
  • Tube ColorClear
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesHigh Recovery, micro-vial
  • DescriptionCrimp Vial, Glass, 1.1 mL, 11 mm, High Recovery; 1000/pk
Reviews
Q&A