Cole-Parmer Crimp Vial, Amber Glass, 1.2 mL, 8 mm, Flat Bottom; 1000/pk

Representative image only.

Cole-Parmer Crimp Vial, Amber Glass, 1.2 mL, 8 mm, Flat Bottom; 1000/pk

Cole-Parmer | Item: 9870551

Easily store samples

₹29,600.00INR / Pkg of 1000

₹29,600.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Crimp Vial, Amber Glass, 1.2 mL, 8 mm, Flat Bottom; 1000/pk
Cole-Parmer Crimp Vial, Amber Glass, 1.2 mL, 8 mm, Flat Bottom; 1000/pk
9870551

₹29,600.00INR / Pkg of 1000
+
Cole-Parmer CRT-08 Manual Crimping Tool, 8 mm Dia
9870683

₹84,300.00INR / Each
=
Total Price 113900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Choose from clear or amber glass vials
  • Great for light sensitive samples
  • 1.2 mL

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

Specifications
  • Volume (mL)1.2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Height (mm)40
  • Outside Diameter (mm)8
  • DescriptionCrimp Vial, Amber Glass, 1.2 mL, 8 mm; 1000/pk
Reviews
Q&A