Cole-Parmer Crimp Neck Vial and Cap Kit, HPLC/GC Certified Amber Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 100/pk

Representative image only.

Cole-Parmer Crimp Neck Vial and Cap Kit, HPLC/GC Certified Amber Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 100/pk

Cole-Parmer | Item: 9870261

Vial kits combine vials and caps with septa for your convenience

₹14,700.00INR / Pkg of 100

₹14,700.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Crimp Neck Vial and Cap Kit, HPLC/GC Certified Amber Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 100/pk
Cole-Parmer Crimp Neck Vial and Cap Kit, HPLC/GC Certified Amber Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 100/pk
9870261

₹14,700.00INR / Pkg of 100
+
Cole-Parmer CRT-11 Manual Crimping Tool, 11 mm Dia
9870685

₹68,000.00INR / Each
=
Total Price 82700.00 ADD 2 ITEMS TO CART
Product Description

Includes

vials, polypropylene caps with center hole, and septa.

Key Features

  • Resealable box helps prevent contamination during use
  • Constructed with silicone/PTFE septa for contaminant free sampling
  • 2-mL size ideal for chromatography applications
  • Contructed of amber glass for light sensitive samples
  • UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis

More About this Item

Vials are available in clear or amber glass with label and filling lines. Amber vials are ideal for light sensitive samples.
UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis. The pre-slit septa prevent a vacuum forming inside the vial.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeCrimp neck
  • Cap Diameter (mm)11
  • Cap colorBlue
  • Septum TypeUltraClean™ silicone white/PTFE red
  • SterileNo
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesHPLC/GC certified glass with label
  • DescriptionCrimp Neck Vial and Cap Kit, HPLC/GC Certified Amber Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 100/pk
Reviews
Q&A