Cole-Parmer CR GLOVE NITRILE 13" 15 mil Large, 144 pairs/Cs

Representative image only.

Cole-Parmer CR GLOVE NITRILE 13" 15 mil Large, 144 pairs/Cs

Cole-Parmer | Item: 1635851

High-performance nitrile formulation offers outstanding combination of strength and chemical resistance

₹37,300.00INR / Case of 288

₹37,300.00INR / Case of 288
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Outstanding protection from acids, caustics, solvent & chemicals Hand specific, ergonomic design with textured surface for excellent grip on wet & dry condition Flock-lined to prevent skin irritation Abrasion, cut and puncture resistant Available in 15 mil and 18 mil thickness Comply with US FDA CFR 21Part 177.2600 & EC regulation

More About this Item

The gloves offer very good abrasion and puncture resistance. The exclusive glove shape is optimized for the best possible fit on more than forty different dimensions. Choose the green nitrile for protection from fuels, grease, chemicals and solvents.

Specifications
  • Thickness (mil)15
  • SizeLarge
  • Length (in)13
  • DescriptionCole-Parmer CR GLOVE NITRILE 13" 15 mil Large, 144 pairs/Cs
Reviews
Q&A