Cole-Parmer Conical Polypropylene (PP) Graduates, 250 mL

Representative image only.

Cole-Parmer Conical Polypropylene (PP) Graduates, 250 mL

Cole-Parmer | Item: 0613525

₹2,700.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Conical Polypropylene (PP) Graduates, 250 mL
Cole-Parmer Conical Polypropylene (PP) Graduates, 250 mL
0613525

₹2,700.00INR / Each
+ =
Total Price 17200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Polypropylene graduates have good chemical and heat resistance. Wide base is designed for stability and a safe grip. Autoclavable.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)250
  • Graduation Interval (mL)5
  • DescriptionConical Polypropylene (PP) Graduates, 250 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A