Cole-Parmer Collapsible Containers, Low-Density Polyethylene (LDPE), 0.25 gallon; 12/PK

Representative image only.

Cole-Parmer Collapsible Containers, Low-Density Polyethylene (LDPE), 0.25 gallon; 12/PK

Cole-Parmer | Item: 0610010

Collapsible when empty for easy storage

₹9,900.00INR / Pkg of 12

₹9,900.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Collapsible Containers, Low-Density Polyethylene (LDPE), 0.25 gallon; 12/PK
Cole-Parmer Collapsible Containers, Low-Density Polyethylene (LDPE), 0.25 gallon; 12/PK
0610010

₹9,900.00INR / Pkg of 12
+ +
Replacement Cap for Collapsible Containers, PP, 38 mm
0610090

₹370.00INR / Each
=
Total Price 11970.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene caps.

More About this Item

These containers nest uniformly when empty and expand readily when filled with liquid. They include polypropylene (PP) caps with injection-molded threads.
Replacement caps sold separately.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • DescriptionCollapsible Containers, Low-Density Polyethylene (LDPE), 0.25 gallon; 12/Pk
Reviews
Q&A