Cole-Parmer Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon; 10/PK

Representative image only.

Cole-Parmer Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon; 10/PK

Cole-Parmer | Item: 0610030

Collapsible when empty for easy storage

₹22,700.00INR / Pkg of 10

₹22,700.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon; 10/PK
Cole-Parmer Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon; 10/PK
0610030

₹22,700.00INR / Pkg of 10
+ +
Replacement Cap for Collapsible Containers, PP, 38 mm
0610090

₹370.00INR / Each
=
Total Price 24770.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene caps.

More About this Item

These containers nest uniformly when empty and expand readily when filled with liquid. They include polypropylene (PP) caps with injection-molded threads.
Replacement caps sold separately.

Specifications
  • Capacity (mL)10000
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • DescriptionCollapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon; 10/Pk
Reviews
Q&A