Cole-Parmer Cleanroom Swab with PE Head and PP Handle, Sterile; 1000/Cs

Representative image only.

Cole-Parmer Cleanroom Swab with PE Head and PP Handle, Sterile; 1000/Cs

Cole-Parmer | Item: 1634502

Ideal for cleaning small surface areas

₹13,400.00INR / Case of 1000

₹13,400.00INR / Case of 1000
Product Description

Key Features

  • Ultralow non-volatile residue Low particle and fiber generation Good sorbency No contaminating adhesives Excellent chemical resistance

More About this Item

Cole-Parmer cleanroom double-layer polyester swab tip with long polypropylene handle is an excellent general-purpose swab for cleaning surfaces and hard-to-reach areas.
Its laundered, double-layer polyester tip is extremely clean. A long handle and flexible internal head paddle provide good support. Widely recommended for surface sampling and cleaning-validation work.

Features:
• Cleanroom-laundered, double-layer polyester tip over flexible paddle
• Long, light green polypropylene handle
• Thermally bonded head
• Soft and nonabrasive

Applications:
• Cleaning with solvents such as IPA
• Applying lubricants and other liquids
• Removing excess materials
• Sampling surfaces for cleaning validation
• Environmental monitoring for surface bioburden

Sterile
Specifications
  • Tip Length (InchShort)21/32
  • Tip Length (cm)1.68
  • Swab Total Length (InchShort)6 25/64
  • Swab Total Length (cm)16.23
  • Length (in)5 47/64
  • Length (cm)14.55
  • DescriptionCleanroom Swab, 0.661"L Polyester Swab Head, PP Handle, Sterile; 1000 Pcs/Cs
Reviews
Q&A