Cole-Parmer Cleanroom Pen, Black, 0.7 mm; 12/Pk

Representative image only.

Cole-Parmer Cleanroom Pen, Black, 0.7 mm; 12/Pk

Cole-Parmer | Item: 1597247

Designed for controlled environments from Class 100 to Class 100,000 cleanrooms

₹5,800.00INR / Pkg of 12

₹5,800.00INR / Pkg of 12
Product Description

Key Features

  • 0.7-mm tip pen, ergonomically designed, easy to write, and is made of environmentally-friendly material Food-grade German ink, viscosity is lower than the ordinary ball pen, carries the characteristics of both ball pen and neutral pen The ink has strong water resistance, good rotation resistance and low oil stains Easy to dry and keep the page clean
Specifications
  • ColorBlack
  • DescriptionPen Cleanroom, Black, 0.7mm; 12pcs/Pk
Reviews
Q&A