Cole-Parmer Cleanroom ESD Ergonomic Chair, Vinyl, Bench Height, Black, Adjustable Arms, Gliders, Chrome Foot Ring

Representative image only.

Cole-Parmer Cleanroom ESD Ergonomic Chair, Vinyl, Bench Height, Black, Adjustable Arms, Gliders, Chrome Foot Ring

Cole-Parmer | Item: 9000531

Class 100/ISO Class 5 ESD clean room chairs are static-dissipating and easy to clean

₹186,000.00INR / Each

₹186,000.00INR / Each
Product Description

Key Features

  • Static-dissipating, heavy-duty vinyl seat features molded polyurethane foam cushioning
  • Ergonomic seat tilts 8° forward, 3° backward, and locks in place
  • Rugged and durable weight capacity of 300 lbs.
  • Bench height chairs feature an 22 to 29" pneumatic adjustment
  • ESD non-marring bell glides are suitable for both hard and carpeted floors
  • Arm rests is 6-way adjustable—up/down, in/out, twist toward/away
  • Constructed with 20” (50.8 cm) diameter chrome foot ring
  • Warranty 15-years parts, 5-years upholstery, lifetime pneumatic

More About this Item

These Class 100/ISO Class 5 ANSI/ESD-STM-12.1-2006 clean room chairs are made of molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl and feature proper grounding, conductive, and dissipative static control materials.

Ergonomic seat tilts forward, backward, and locks in place for ergonomic posture support. The contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations.

Clean room chairs have been tested to Federal Standard 209E and ISO 14644-1 (Class 100/ISO Class 5) and ANSI/ESD-STM-12.1-2006 standards.

All chairs feature a smooth pneumatic lift. Choose from desk or bench height chairs with pneumatic adjustment. Chairs are also available in black or blue colors, with or without adjustable arm rest and foot ring. Choose ESD casters or ESD glides, both of which are nonmarring and suitable for hard or carpeted floors.

Specifications
  • Dimension22-29" adjustable height (measured from the top of the seat to the floor)
  • MaterialVinyl
  • ColorBlack
  • ComplianceClass 100/ISO Class 5 ANSI/ESD-STM-12.1-2006
  • DescriptionClean Room ESD Ergonomic Chair, Vinyl, Bench Height, Black, Adjustable Arms, Gliders, Chrome Foot Ring
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Reviews
Q&A