Cole-Parmer Cleanroom Ergonomic Chair, Vinyl, Bench Height, Blue, Adjustable Arms, Chrome Casters, Chrome Foot Ring

Representative image only.

Cole-Parmer Cleanroom Ergonomic Chair, Vinyl, Bench Height, Blue, Adjustable Arms, Chrome Casters, Chrome Foot Ring

Cole-Parmer | Item: 9000506

Class 100/ISO Class 5 cleanroom chairs are comfortable and easy to clean

₹147,000.00INR / Each

₹147,000.00INR / Each
Product Description

Key Features

  • Heavy-duty vinyl seat features molded polyurethane foam cushioning
  • Ergonomic seat tilts 8° forward, 3° backward, and locks in place
  • Rugged and durable weight capacity of 300 lbs.
  • Bench height chairs feature an 22 to 29" pneumatic adjustment
  • Chrome hooded, rolling, non-marring casters are suitable for both hard and carpeted floors
  • Arm rests is 6-way adjustable—up/down, in/out, twist toward/away
  • Constructed with 20” (50.8 cm) diameter chrome foot ring
  • Warranty 15-years parts, 5-years upholstery, lifetime pneumatic

More About this Item

These Class 100/ISO Class 5 cleanroom chairs are made of molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl. Ergonomic seat tilts forward, backward, and locks in place for ergonomic posture support. The contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations.

Cleanroom chairs have been tested to Federal Standard 209E and ISO 14644-1 (Class 100/ISO Class 5) standards.

All chairs feature a smooth pneumatic lift. Choose from desk or bench height chairs with pneumatic adjustment. Chairs are also available in black or blue colors, with or without adjustable arm rest and foot ring. Choose casters or glides, both of which are non-marring and suitable for hard or carpeted floors.

Specifications
  • Dimension22-29" adjustable height (measured from the top of the seat to the floor)
  • MaterialVinyl
  • ColorBlue
  • ComplianceClass 100/ISO Class 5
  • Description Cleanroom Ergonomic Chair, Vinyl, Bench Height, Blue, Adjustable Arms, Chrome Casters, Chrome Foot Ring
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Reviews
Q&A