Cole-Parmer Chilling Incubator; 1 cu ft, 230 VAC, 50/60 Hz

Representative image only.

Cole-Parmer Chilling Incubator; 1 cu ft, 230 VAC, 50/60 Hz

Cole-Parmer | Item: 3905025

Unique energy-efficient Peltier solid-state heating and chilling element eliminates the need for refrigerants and CFC

₹992,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹992,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Chilling Incubator; 1 cu ft, 230 VAC, 50/60 Hz
Cole-Parmer Chilling Incubator; 1 cu ft, 230 VAC, 50/60 Hz
3905025

₹992,000.00INR / Each
+
Cole-Parmer H2200-H Mini Digital Incubator, Heat Only, 115 V
0360800

₹145,000.00INR / Each
+ =
Total Price 1137000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Incubators include two adjustable electropolished steel shelves and a 7-ft cord with three-prong plug

Key Features

  • Peltier-based element heats and chills with precise control even at ambient—ideal for forced degradation of antibiotics, protein crystal growth, and applications that require ambient temperature control
  • Use the built-in RS-232 to connect to a 286 or better computer
  • Clear plastic inner door allows you to view your samples while maintaining chamber environment
  • Programmable digital display
  • Timer with audible alarm and auto-off up to 99 hr, 99 min
  • 3 year warranty
3 Year Warranty
Specifications
  • Capacity (cu ft)1
  • Capacity (Liters)28.3
  • Control TypeDigital
  • Max Temperature (° C)70
  • Min Temperature (DegreeC)4
  • Temperature Resolution0.1°C
  • Overall Depth (in)18 1/2
  • Overall Depth (cm)47
  • Overall Height (in)15 1/2
  • Overall Height (cm)39.4
  • Overall Width (in)22 1/4
  • Overall Width (cm)56.5
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)300
  • Number Of Chambers1
  • Chamber Depth (in)10
  • Chamber Depth (cm)25.4
  • Chamber Height (in)12
  • Chamber Height (cm)30.5
  • Chamber Width (in)14
  • Chamber Width (cm)35.6
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • Internal ConstructionABS plastic
  • DescriptionChilling Incubator; 1 cu ft, 230 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A