Cole-Parmer Chemically Inert PTFE Funnel, 700 mL, 1/Pk

Representative image only.

Cole-Parmer Chemically Inert PTFE Funnel, 700 mL, 1/Pk

Cole-Parmer | Item: 0630059

Withstands most chemical compounds

₹62,900.00INR / Each

₹62,900.00INR / Each
Product Description

Key Features

  • Chemically inert
  • Autoclavable

More About this Item

Suitable for a variety of laboratory applications, these high purity funnel feature non-stick internal finish. Funnel can withstand most chemical compounds and corrosive environments. Temperature usage is 0 to 280°C (32 to 536°F).

Specifications
  • MaterialPolytetrafluoroethylene (PTFE)
  • Capacity (mL)700
  • Capacity (oz)23.6562
  • Stem OD (mm)16
  • Top OD (in)5 29/32
  • Top OD (mm)150
  • Overall Length (mm)220
  • Overall Length (in)8 21/32
  • DescriptionChemically Inert PTFE Funnel, 700 mL, 1/Pk
Reviews
Q&A