Cole-Parmer Chemically Inert PTFE Funnel, 195 mL, 1/Pk

Representative image only.

Cole-Parmer Chemically Inert PTFE Funnel, 195 mL, 1/Pk

Cole-Parmer | Item: 0630058

Withstands most chemical compounds

₹35,900.00INR / Each

₹35,900.00INR / Each
Product Description

Key Features

  • Chemically inert
  • Autoclavable

More About this Item

Suitable for a variety of laboratory applications, these high purity funnel feature non-stick internal finish. Funnel can withstand most chemical compounds and corrosive environments. Temperature usage is 0 to 280°C (32 to 536°F).

Specifications
  • MaterialPolytetrafluoroethylene (PTFE)
  • Capacity (mL)195
  • Capacity (oz)6.5
  • Stem OD (mm)14
  • Top OD (in)3 15/16
  • Top OD (mm)100
  • Overall Length (mm)170
  • Overall Length (in)6 11/16
  • DescriptionChemically Inert PTFE Funnel, 195 mL, 1/Pk
Reviews
Q&A