Cole-Parmer CH-800 Recirculating Chiller with Positive Displacement Pump, 1/4HP, 120V, 60Hz

Representative image only.

Cole-Parmer CH-800 Recirculating Chiller with Positive Displacement Pump, 1/4HP, 120V, 60Hz

Cole-Parmer | Item: 2087401

Maximize airflow and reduce maintenance with self-cleaning air filter

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer CH-800 Recirculating Chiller with Positive Displacement Pump, 1/4HP, 120V, 60Hz
Cole-Parmer CH-800 Recirculating Chiller with Positive Displacement Pump, 1/4HP, 120V, 60Hz
2087401

Call For Price
+ + =
Total Price 2040000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord.

Key Features

  • Continuous fluid level monitoring protects pump and prevents freezing
  • Heat up to 70 °C
  • Easy access to front fill reservoir port saves time and avoids spills
  • Noise reduction system creates quieter work environment
  • Fluid path stays clean without chemical additives
  • USB port allows for data logging
  • 3 year warranty part & labor
  • 3 year warranty parts & labor

More About this Item

Available with either a turbine or positive displacement pump, these Cole-Parmer recirculating chillers use hot-gas bypass instead of a noisier mechanical modulating value to create strong temperature stability, extend compressor life and improve energy efficiency. Hot-gas bypass re-uses heat removed from your process to maintain temperatures up to 70 °C. Current chillers use a refrigerant with low global warming potential; models using natural refrigerant that have no global warming potential will be released soon.

Self-changing air filter system automatically changes the filter media at user-definable intervals or once a month for a two-year period helping to reduce downtime and maintenance. An easy-to-read large full-color touchscreen display offers a multi-language interface and shows set temperature, actual fluid temperature, fluid pressure, fluid level, air filter status, and timer.

State-of-the-art capacitance liquid level sensor provides continuous monitoring to protect the pump from premature failure. A special noise reduction system makes the chillers extremely quiet while still maintaining optimal temperature control. A UV light biological growth inhibitor eliminates the need for chemical growth inhibitors and prevents algicides from being released into the waterways. Self-diagnostic system allows you to troubleshoot performance issues against data stored on the chiller the day it was manufactured.

ISO9001 Certified Supplier3 Year Warranty
Specifications
  • Bath TypeRecirculating chiller
  • Max Temperature (° C)70
  • Min Temperature (° C)-10
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 20° C (watts)850
  • Pump TypePositive displacement
  • Max Flow Rate (L/min)9.8
  • Max Pump Pressure (PSI)100
  • Low-Level CutoffYes
  • Width (in)22
  • Length (in)33
  • Height (in)33
  • Width (cm)56
  • Length (cm)84
  • Height (cm)84
  • Temperature SettingDigital
  • Compressor Horse Power (hp)0.25
  • Port Connections1/2" NPT(F)
  • Drain ValveYes
  • InterfaceUSB, RS-232
  • Display TypeColor, touchscreen
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)13.6
  • DescriptionChiller with Positive Displacement Pump, 1/4HP, 120V, 60Hz
  • Warranty3 Years
Reviews
Q&A