Cole-Parmer CH-400 Air-Cooled Portable Industrial Chiller; 5 to 35°C, 41.6 L/min; 230 VAC, 60 Hz

Representative image only.

Cole-Parmer CH-400 Air-Cooled Portable Industrial Chiller; 5 to 35°C, 41.6 L/min; 230 VAC, 60 Hz

Cole-Parmer | Item: 2087293

Chill lasers, electron microscopes and other instruments demanding fluid cooling

₹3,588,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,588,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer CH-400 Air-Cooled Portable Industrial Chiller; 5 to 35°C, 41.6 L/min; 230 VAC, 60 Hz
Cole-Parmer CH-400 Air-Cooled Portable Industrial Chiller; 5 to 35°C, 41.6 L/min; 230 VAC, 60 Hz
2087293

₹3,588,000.00INR / Each
+ =
Total Price 3588000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Removable power cord with plug.

Key Features

  • High capacity in a robust-yet-compact design
  • Chilling-specific, intelligent controller provides fault condition warnings
  • Easy to use and maintain
  • Features a turbine pump and operates on 230 VAC, 60 Hz
  • 3 year warranty parts & labor

More About this Item

Choose a sleek portable chiller engineered to accommodate laboratory and industrial process fluid cooling applications. Quickly access the reservoir, filters and all internal components. Temperature is displayed in conjunction with pressure or flow rate on easily visible LED; adjustable alarms enhance user monitoring. Ozone-friendly and air-cooled.

ISO9001:2000 Certified Supplier3 Year Warranty
Specifications
  • Reservoir Capacity (L)13.25
  • Max Temperature (° C)35
  • Min Temperature (° C)5
  • Temperature Stability (° C)±0.5
  • Cooling Capacity At 10° C (watts)4420
  • Cooling Capacity At 20° C (watts)5200
  • Pump TypeTurbine
  • RefrigerantR-134a
  • Max Flow Rate (L/min)41.6
  • Max Pump Pressure (PSI)100
  • High-Temperature CutoffYes
  • Width (in)19
  • Height (in)26
  • Depth (in)30 1/2
  • Width (cm)48
  • Height (cm)66
  • Depth (cm)78
  • Compressor Horse Power (hp)1.5
  • Port Connections1/2" NPT(F)
  • Display TypeLED
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)23.1
  • DescriptionAir-Cooled Portable Industrial Chiller; 5 to 35°C, 41.6 L/min; 230 VAC, 60Hz
  • Warranty3 Years
Reviews
Q&A