Cole-Parmer Ceramic Tweezer, Straight Tips, 12.5 cm

Representative image only.

Cole-Parmer Ceramic Tweezer, Straight Tips, 12.5 cm

Cole-Parmer | Item: 0738738

Suitable for handling EOS/ESD sensitive components

₹87,200.00INR / Each

₹87,200.00INR / Each
Product Description

Key Features

  • Electrically insulated up to 932°F (500°C)
  • Highly corrosion resistant and nearly chemically inert
  • Lifetime Warranty
  • Limited Lifetime Warranty

More About this Item

Full ceramic tweezers made from zirconia, are ideal for handling sensitive electronic components during thermal, chemical and soldering applications. The tweezers feature superior flexural strength, high temperature stability, and good abrasion and wear resistance.

Limited Lifetime Warranty
Specifications
  • Overall Length (in)4 59/64
  • Overall Length (cm)12.5
  • MaterialCeramic
  • SterileNo
  • ColorWhite
  • StyleStraight Tips
  • ESD SafeYes
  • DescriptionCeramic Tweezer, Straight Tips, 12.5 cm
  • WarrantyLimited Lifetime
Reviews
Q&A