Cole-Parmer Cell Scraper, Sterile, 30 mm Pivoting Blade, 39 cm L; 100/Cs

Representative image only.

Cole-Parmer Cell Scraper, Sterile, 30 mm Pivoting Blade, 39 cm L; 100/Cs

Cole-Parmer | Item: 0439654

Cell scraping tool makes harvesting cells from flasks, dishes, and plates easy

₹26,900.00INR / Case of 100

₹26,900.00INR / Case of 100
Product Description

Key Features

  • Pivoting blade helps to minimize cell damage
  • Ribbed-grip design prevents slippage during use
  • Sterile, individually packaged
  • Nonpyrogenic
  • Blade width: 30 mm

More About this Item

Designed to make the process of scraping and collecting cells easier and more effective, these irradiation sterilized (SAL 10-6) cell scrapers have an ultra-thin, pivoting TPE blade on an ABS plastic handle. The blade ensures an ideal angle to allow access to hard-to-reach areas and helps reduce cell damage. The handle has ribs to ensure an easy, no-slip grip.
Manufactured under an ISO 13485 and ISO 9001 quality management system in an ISO Class 8 (formerly Class 100,000) cleanroom environment, these cell scrapers are DNase/RNase free, nonpyrogenic, noncytotoxic, and conform to USP CLASS VI.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Sterile
Specifications
  • SterileYes
  • Overall Length (mm)390
  • Overall Length (in)15 23/64
  • ColorPurple
  • DescriptionCell Scraper, Sterile, 30 mm Pivoting Blade, 39 cm L; 100/Cs
Reviews
Q&A