Cole-Parmer Cap, Plug Type, for 12mm Test Tubes; 1000/CS

Representative image only.

Cole-Parmer Cap, Plug Type, for 12mm Test Tubes; 1000/CS

Cole-Parmer | Item: 3450075

Keep your samples safe

₹8,400.00INR / Case of 1000

₹8,400.00INR / Case of 1000
Product Description

Key Features

  • Leak resistant
  • Securely fits 12 and 13 mm test tubes

More About this Item

Prevent spillage of samples with these disposable test tube plug caps made from Polyethylene (PE). Two sizes are available for 12 and 13 mm Cole-Parmer disposable test tubes.

Specifications
  • Cap StylePlug type
  • Cap MaterialPolyethylene (PE)
  • DescriptionCap, Plug Type, for 12mm Test Tubes; 1000/CS
  • WarrantyManufacturer Defect
Reviews
Q&A