Cole-Parmer CA Syringe Filters, 0.45 um, 28 mm Dia; 100/Box

Representative image only.

Cole-Parmer CA Syringe Filters, 0.45 um, 28 mm Dia; 100/Box

Cole-Parmer | Item: 0291558

Ideal for filtering biological solutions

₹19,300.00INR / Box of 100

₹19,300.00INR / Box of 100
Product Description

Key Features

  • Exhibit low protein binding
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. They are certified nonpyrogenic and noncytotoxic.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialCellulose Acetate
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene
  • Capacity (mL)100
  • SterileNo
  • ColorNatural
  • Retention Volume (mL)≤0.3
  • Max Pressure (PSI)65.3
  • Max Pressure (bar)6.5
  • DescriptionCA Syringe Filters, 0.45 um, 25 mm Dia; 100/Box
  • Warranty1 year
Reviews
Q&A