Cole-Parmer Buchner Funnel, Porcelain, 200 mL

Representative image only.

Cole-Parmer Buchner Funnel, Porcelain, 200 mL

Cole-Parmer | Item: 1780007

Exceptional chemical resistance at an economical price

₹6,700.00INR / Each

₹6,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Buchner Funnel, Porcelain, 200 mL
Cole-Parmer Buchner Funnel, Porcelain, 200 mL
1780007

₹6,700.00INR / Each
+ + + + +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

₹1,200.00INR / Each
+ =
Total Price 198500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal shock resistance
  • Autoclavable
  • 1 year warranty

More About this Item

Funnel includes fixed perforated plate and is glazed inside and out, except for the rim. Resistance to acids and alkalies is excellent, except for hydrofluoric acid.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)200
  • Capacity (oz)6.75
  • Top OD (mm)86
  • Stem Length (mm)60
  • Overall Height (mm)140
  • Overall Height (in)5 1/2
  • Filter Paper Diameter (mm)70
  • DescriptionBuchner Funnel, Porcelain, 200 mL
  • Warranty1 year
Reviews
Q&A