Cole-Parmer Blue-Sensitive Autoradiography Film, 8 x 10", 100/pk

Representative image only.

Cole-Parmer Blue-Sensitive Autoradiography Film, 8 x 10", 100/pk

Cole-Parmer | Item: 2170003

Get the results you need at an affordable price

₹30,900.00INR / Pkg of 100

₹30,900.00INR / Pkg of 100
Product Description

Key Features

  • Double emulsion film gives you sharp contrast and exemplary resolution for DNA sequencing
  • Single-sided film offers exceptional clarity and low background

More About this Item

Ideal for western blotting, DNA sequencing gels, chemiluminescent probes, gel shift analysis, and commonly used radioisotopes (32P, 125I). Use for manual or automatic development.

Specifications
  • Length (in)8
  • Width (in)10
  • Length (cm)20.32
  • Width (cm)25.4
  • DescriptionBlue-Sensitive Autoradiography Film, 8 x 10", 100/pk
Reviews
Q&A