Cole-Parmer Barometric Pressure Transmitter, 800 to 1100 hPa/mb

Representative image only.

Cole-Parmer Barometric Pressure Transmitter, 800 to 1100 hPa/mb

Cole-Parmer | Item: 9807240

Excellent response time and long-term stability

₹244,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹244,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Barometric Pressure Transmitter, 800 to 1100 hPa/mb
Cole-Parmer Barometric Pressure Transmitter, 800 to 1100 hPa/mb
9807240

₹244,000.00INR / Each
+ =
Total Price 281400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sleep mode ensures instant start-up
  • Low power consumption — 3 mA nominal
  • 1 year warranty

More About this Item

Low-cost barometric pressure transducers are designed for use in environmental applications that require excellent accuracy, fast response, and long term reliability. Accurate signal conditioning and environmental compensation are provided by a capacitive sensor and proprietary custom IC circuit.
Housing is constructed of stainless steel and polyester that withstand environmental extremes. A removable 5-pin terminal strip enables easy wiring connection to datalogger and signal connections. Pressure connection is a 1/8" barbed fitting.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Accuracy±0.3 hPa/mb
  • Process Connection1/8" hose barb
  • Electrical Connections3 or 4 wire
  • Output0 to 5 VDC
  • Media CompatibilityNoncondensing gases
  • Resolution0.01 mb
  • DescriptionBarometric Pressure Transmitter, 800 to 1100 hPa/mb
  • Warranty1 year
  • Power9.5 to 28 VDC
Reviews
Q&A