Cole-Parmer Autoclavable Media Bottles, Square Plastic, PPCO, 30 mL (1 oz); 12/Pk

Representative image only.

Cole-Parmer Autoclavable Media Bottles, Square Plastic, PPCO, 30 mL (1 oz); 12/Pk

Cole-Parmer | Item: 0625100

Autoclavable plastic media storage bottles for safe storage of your chemicals and media formulations

₹4,800.00INR / Pkg of 12

₹4,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Autoclavable Media Bottles, Square Plastic, PPCO, 30 mL (1 oz); 12/Pk
Cole-Parmer Autoclavable Media Bottles, Square Plastic, PPCO, 30 mL (1 oz); 12/Pk
0625100

₹4,800.00INR / Pkg of 12
+
Cole-Parmer Square Wide-Mouth Plastic Bottle, PPCO, 250mL; 12/PK
0602263

₹10,400.00INR / Pkg of 12
=
Total Price 15200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resistant to acids, alcohols, and bases
  • Drip proof spout for easy pouring
  • Space-saving square design
  • Autoclavable
  • Outer height without cap: 6.35 cm (2.5 in)
  • Outer height with cap: 6.6 cm (2.59843 in)
  • 1 year warranty

More About this Item

These translucent plastic media storage bottles feature molded-in mL graduations and a drip proof spout for easy pouring. The space saving, square shape helps you maximize shelf space. Made of polypropylene copolymer with a polypropylene cap, they are resistant to acids, alcohols, and bases, and can withstand temperatures from 0 to 135 °C (32 to 275 °F). These reusable media bottles are autoclavable for sterilization.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (oz)1.01442
  • MaterialPolypropylene Copolymer
  • Min Graduation (mL)10
  • Max Graduation (mL)30
  • Graduation Interval (mL)10
  • Cap MaterialPolypropylene
  • Cap / Stopper Size20
  • Cap ColorNatural
  • Bottle ColorNatural
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • Neck Inside Diameter (ID) (mm)14
  • Neck Inside Diameter (ID) (in)35/64
  • Overall Height (in)2 19/32
  • Overall Height (cm)6.6
  • Overall Depth (in)1 1/2
  • Overall Depth (cm)3.8
  • Overall Width (in)1 1/2
  • Overall Width (cm)3.8
  • DescriptionAutoclavable Media Bottles, Square Plastic, PPCO, 30mL (1 oz); 12/PK
  • Withstands High Temperature (DegreeC)135
  • Withstands Low Temperature (DegreeC)0
  • Warranty1 year
Reviews
Q&A