Cole-Parmer Autoclavable Draining Tray, PP

Representative image only.

Cole-Parmer Autoclavable Draining Tray, PP

Cole-Parmer | Item: 0672022

₹7,200.00INR / Each

₹7,200.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Net-like polypropylene trays are ideal for draining different labortory apparatus after washing them. Withstands temperatures up to 248°F (120°C). Autoclavable.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Overall Length (in)16
  • Overall Length (cm)40.6
  • Overall Width (in)16
  • Overall Width (cm)40.6
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionAutoclavable Draining Tray, PP
  • Warranty1 year
Reviews
Q&A