Cole-Parmer ATS10186 Stir Bars, 25 x 14 mm; 6/PK

Representative image only.

Cole-Parmer ATS10186 Stir Bars, 25 x 14 mm; 6/PK

Cole-Parmer | Item: 3663061

Keep your reaction station running smoothly with these parts and accessories

₹8,000.00INR / Each

₹8,000.00INR / Each
Product Description

Key Features

  • Suitable for use with Cole-Parmer® Integrity 10, RS-200, or RS-250 series reaction stations
  • 1 year warranty
  • Previous part number ATS10186

More About this Item

Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.

1 Year Warranty
Specifications
  • Compatible WithCole-Parmer RS-200 Series Reaction Stations
  • Width (mm)14
  • Length (mm)25
  • DescriptionStir Bars, 25 x 14 mm; 6/Pk
  • Warranty1 year
Reviews
Q&A