Cole-Parmer Aspirator Pump, 18 L/min, 9.5l Bath, 230 VAC

Representative image only.

Cole-Parmer Aspirator Pump, 18 L/min, 9.5l Bath, 230 VAC

Cole-Parmer | Item: 3503110

Produce pulseless vacuums up to 29.5"

₹225,000.00INR / Each

₹225,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Aspirator Pump, 18 L/min, 9.5l Bath, 230 VAC
Cole-Parmer Aspirator Pump, 18 L/min, 9.5l Bath, 230 VAC
3503110

₹225,000.00INR / Each
+ =
Total Price 277500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Built-in circulating pump and water tank make these units portable and eliminate water waste
  • Simple to operate—just fill the tank and turn on the pump
  • Circulating pump continuously forces water across a set of aspirators—operation is quiet,
  • Clean and efficient
  • 3 year warranty

More About this Item

Pump features two metal venturi aspiration jets to create the vacuum with a built-in check valve to prevent back-flow of water into the system. Tank features a drain port and spigot for easy water changes. Order the optional vacuum gauge and regulator to monitor and control vacuum level.

3 Year WarrantyConformite Europeenne
Specifications
  • Wetted PartsNickel-coated Brass, Polypropylene, Silicone, 304 Stainless Steel
  • Free-Air Capacity (CFM)0.6
  • Free-Air Capacity (LPM)17
  • Free-Air Capacity (LPH)1020
  • Max Flow Rate (CFM)0.63
  • Max Flow Rate (Liters/min)18
  • Max Vacuum (in Hg)29.5
  • Max Vacuum (mbar)14.2
  • Max Vacuum (mm Hg)10.7
  • Max Vacuum (torr)10.7
  • Tank Size (Qt)10.04
  • Tank Size (oz)321.16
  • Tank Size (Liters)9.5
  • Tank Size (Gal)2.51
  • Oil Capacity (oz)321.16
  • Oil Capacity (Liters)9.5
  • Port Size8 mm hose barb
  • Power (VAC)230
  • Power (amps)0.35
  • Height (in)16
  • Width (in)11
  • Height (cm)40.64
  • Width (cm)27.94
  • Height (mm)406.4
  • Width (mm)279.4
  • DescriptionAspirator Pump, 18 L/min, 9.5l Bath, 230 VAC
  • Warranty3 Years
Reviews
Q&A