Cole-Parmer Anti-Static Weighing Funnel, PP, Small; 50/PK

Representative image only.

Cole-Parmer Anti-Static Weighing Funnel, PP, Small; 50/PK

Cole-Parmer | Item: 0612702

Ensure complete sample transfer

₹16,200.00INR / Pkg of 50

₹16,200.00INR / Pkg of 50
Product Description

Key Features

  • Autoclavable
  • 6 month warranty
  • 6 month warranty

More About this Item

These disposable polypropylene (PP) weighing funnels are designed to fit in volumetric flasks. One side of the funnel is flattened so you can set the funnel flat on a balance.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

6 Month Warranty
Specifications
  • MaterialPolypropylene (PP)
  • Stem OD (mm)7.4
  • Overall Length (mm)40.56
  • Overall Length (in)1 19/32
  • Fits Flask Size5 to 50 mL
  • DescriptionAnti-Static Weighing Funnel, PP, Small; 50/PK
  • Warranty6 month
Reviews
Q&A