Cole-Parmer Angled, Long Handled Lab Sampling Spoons, HDPE, 10 mL (0.34 oz); 100/PK

Representative image only.

Cole-Parmer Angled, Long Handled Lab Sampling Spoons, HDPE, 10 mL (0.34 oz); 100/PK

Cole-Parmer | Item: 0628648

Angled bowl provides easy sample retrieval

₹99,800.00INR / Pkg of 100

₹99,800.00INR / Pkg of 100
Product Description

Key Features

  • Constructed of chemically inert, high-density polyethylene (HDPE)
  • Molded in ISO 8 (Class 100,000) clean room and individually bagged
  • Long handle helps to scoop from a distance without losing spoon inside vessel
  • Available sterile or non-sterile
  • Spoon is sterile
  • 1 year warranty

More About this Item

Long handled lab spoons are ideal for sampling and dispensing powders, granules, or liquids from bottles, jars, and other confined areas while helping to avoid personal contact with sample materials. The angled head gathers materials from container corners more easily than straight spoons. Both the sterile and non-sterile spoons are individually bagged and can be used directly from the bag without the need for costly cleaning. Sterile spoons are gamma irradiated with a minimum dose of 25 kGy.
These food-grade, high-density polyethylene (HDPE) lab spoons are manufactured in an ISO 8 (Class 100,000) cleanroom. They conform to FDA CFR 177.1520, EU Regulations 10/2011, and EC Regulations 1935/2004, and are BSE/TSE free.

1 Year Warranty
Specifications
  • Capacity (oz)0.34
  • Capacity (mL)10
  • Overall Length (in)14 1/4
  • Width (in)1 9/64
  • Overall Length (cm)36.2
  • Width (cm)2.9
  • Handle Length (cm)28.5
  • Handle Length (InchShort)11 7/32
  • MaterialHigh-density polyethylene
  • ColorWhite
  • SterileYes
  • DescriptionAngled, Long Handled Lab Sampling Spoons, HDPE, 10 mL (0.34 oz); 100/PK
  • Warranty1 year
Reviews
Q&A