Cole-Parmer Amber PE Bags for Photosensitive Samples, Open-Top, 6"W x 10"L; 1000/Cs

Representative image only.

Cole-Parmer Amber PE Bags for Photosensitive Samples, Open-Top, 6"W x 10"L; 1000/Cs

Cole-Parmer | Item: 6010311

Protect your light-sensitive samples with amber-colored bags

₹23,700.00INR / Case of 1000

₹23,700.00INR / Case of 1000
Product Description

Key Features

  • Made of polyethylene
  • Open-top bag
  • Measures 6"W x 8"L

More About this Item

Amber-colored bags protect your photo-senstive samples from unwanted light during storage and transportation. Ideal for pharmaceuticals, light-sensitive chemicals, and food additives. Available in resealable zip-top and open-end styles.

Specifications
  • MaterialPolyethylene
  • ColorAmber
  • Length (in)10
  • Width (in)6
  • Length (cm)25.4
  • Width (cm)15.24
  • Thickness (mil)2
  • DescriptionPhotosensitive Amber PE Open-Top Bags, 6" W x 10" L; 100/cs
Reviews
Q&A