Cole-Parmer Aluminum Smooth-Walled Weighing Dishes, 150 mL, 100/Pk

Representative image only.

Cole-Parmer Aluminum Smooth-Walled Weighing Dishes, 150 mL, 100/Pk

Cole-Parmer | Item: 0101832

Facilitates easy stacking and dispensing

₹9,500.00INR / Pkg of 100

₹9,500.00INR / Pkg of 100
Product Description

Key Features

  • Disposable
  • Can be used in a wide variety of applications

More About this Item

These smooth-sided, flat bottom, multipurpose "utility" dishes are ideal for storage, dispensing, general purpose sampling, and testing. Dish contour facilitates stacking and dispensing. May be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical. The dishes are oil-free and non-coated.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)150
  • MaterialAluminum
  • Height (in)3/4
  • Diameter (in)4
  • DescriptionAluminum Smooth-Walled Weighing Dishes, 150 mL, 100/Pk
Reviews
Q&A