Cole-Parmer Aluminum Pan Liners, 3.3Gr, 127mm I.D. (5" ) x 3/16" Depth, 100/Pk

Representative image only.

Cole-Parmer Aluminum Pan Liners, 3.3Gr, 127mm I.D. (5" ) x 3/16" Depth, 100/Pk

Cole-Parmer | Item: 0101821

Designed for moisture determination balances

₹7,600.00INR / Pkg of 100

₹7,600.00INR / Pkg of 100
Product Description

Key Features

  • Disposable

More About this Item

Weighing Pan, oil-free, ideal for general purpose weighing and dispensing. Compatible with both open and enclosed balances. Slightly tapered for stacking.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • MaterialAluminum
  • Height (in)3/16
  • Diameter (in)4 3/4
  • DescriptionAluminum Pan Liners, 3.3Gr, 127mm I.D. (5" ) x 3/16" Depth, 100/Pk
Reviews
Q&A