Cole-Parmer Aluminum Pan Liners, 1.2gr, 70mm I.D. (2 1/2" ) x 1/4" Depth, 500/Cs

Representative image only.

Cole-Parmer Aluminum Pan Liners, 1.2gr, 70mm I.D. (2 1/2" ) x 1/4" Depth, 500/Cs

Cole-Parmer | Item: 0101820

Designed for moisture determination balances

₹51,000.00INR / Case of 500

₹51,000.00INR / Case of 500
Product Description

Key Features

  • Disposable

More About this Item

Weighing Pan, oil-free, ideal for general purpose weighing and dispensing. Compatible with both open and enclosed balances. Slightly tapered for stacking.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • MaterialAluminum
  • Height (in)3/16
  • Diameter (in)2 3/4
  • DescriptionAluminum Pan Liners, 1.2gr, 70mm I.D. (2 1/2" ) x 1/4" Depth, 500/Cs
Reviews
Q&A