Cole-Parmer Aluminum General Purpose Weighing Dishes, 75 mL, 1000/Cs

Representative image only.

Cole-Parmer Aluminum General Purpose Weighing Dishes, 75 mL, 1000/Cs

Cole-Parmer | Item: 0101865

Ideal for sampling

₹33,100.00INR / Case of 1000

₹33,100.00INR / Case of 1000

Buy It Together

Current Item

Cole-Parmer Aluminum General Purpose Weighing Dishes, 75 mL, 1000/Cs
Cole-Parmer Aluminum General Purpose Weighing Dishes, 75 mL, 1000/Cs
0101865

₹33,100.00INR / Case of 1000
+ =
Total Price 51400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable
  • Stackable

More About this Item

Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use. All pans are contaminate and oil-free. Dishes are stackable and made from light-gauge aluminum.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)75
  • MaterialAluminum
  • Height (in)1 13/16
  • Diameter (in)2 7/16
  • DescriptionAluminum General Purpose Weighing Dishes, 75 mL, 1000/Cs
Reviews
Q&A